SKF

SKF TKSA 51/KIT360 Shim Kit

  • ERIKS:13378601
  • Manufacturer:7316576807145
Image 1
Save to list

€6,181.48/ pieceexcl. VAT

€7,479.59incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TKSA
Type
Shaft Alignment Tool and Shim Kit
Weight
13 kg
Width
360 mm
Width
14.2 in
Height
110 mm
Height
4.3 in
Length
530 mm
Length
20.9 in