

€2,473.88/ pieceexcl. VAT
€2,993.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TKSA |
Type | Kit of a Shaft Alignment Tool and a Shims Kit |
Weight | 7.55 kg |
Width | 260 mm |
Width | 10.2 in |
Height | 110 mm |
Height | 4.3 in |
Length | 360 mm |
Length | 14.2 in |