

€17.98/ pieceexcl. VAT
€21.76incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 8M |
Type | HTD timing belt pulleys |
Series | 8M |
Type | HTD timing belt pulleys |
Material | Steel |
Number of teeth | 30 |
Pitch | 8 mm |
Belt width | 20 mm |
Maximum bore | 28 mm |
Outside diameter | 75.13 mm |
Pitch circle diameter | 76.39 mm |
De | 76.39 mm |
Df | 75.13 mm |
Total width | 22 mm |
Taper Lock | 1108 |
Weight | 0.529 kg |
dw | 22 mm |
F | 4 mm |
N | 30 mm |
L | 22 mm |
d | 11 mm |