SKF

SKF Thrust washer AS 90120

  • ERIKS:23760115
  • Manufacturer:7316577742551
Image 1
Image 2
Image 1
Image 2
Overview

This thin universal washer is designed for needle roller thrust bearings and made from hardened spring steel. Both faces are polished allowing use as raceways in various bearing assemblies. The component provides a cost-effective solution when machine parts lack hardening but possess sufficient stiffness. Minimal axial space is required for installation.

Features
  • Hardened spring steel construction resists deformation and extends service life
  • Polished surfaces on both faces reduce friction and improve bearing efficiency
  • Minimal axial height design enables use in confined assembly environments
  • Cost-effective alternative when adjacent components are not hardened
  • Full interchangeability allows flexible replacement and inventory reduction
Application & Usage
  • Used with needle roller thrust bearings in compact machinery assemblies
  • Ideal for AXK and AXW series bearing installations in industrial equipment
  • Compatible with applications requiring minimal axial space and moderate run-out
Save to list

€14.77/ pieceexcl. VAT

€17.87incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AS
Inner Diameter
90 mm
Outer Diameter
120 mm
Width
1 mm
Alternatives
Product Image

INA Thrust washer AS90120

  • Eriks:11670759
  • Manufacturer:197800000

€8.30/ pieceexcl. VAT

€10.04incl. VAT

Estimated delivery date - 10/11/2026