SKF

SKF Thrust washer AS 85110

  • ERIKS:23760114
  • Manufacturer:7316570322361
Image 1
Image 2
Image 1
Image 2
Overview

This thin universal washer is engineered for needle roller thrust bearings in industrial applications. Manufactured from hardened spring steel both faces of the washer are precision polished for use as raceways. The component is designed for integration in AXK and AXW bearing series where moderate run-out requirements are acceptable. It facilitates cost-effective assembly when adjacent machine parts are not hardened but possess sufficient stiffness.

Features
  • Polished faces enable optimal raceway surfaces reducing friction and wear in operation
  • Minimal axial space requirement supports compact system designs and tight assemblies
  • Hardened spring steel construction ensures durability under repeated axial load conditions
  • Interchangeable washer design allows for flexible integration across bearing configurations
  • Cost-effective solution when adjacent machine components are not induction hardened
Application & Usage
  • Used with AXK and AXW needle roller thrust bearing assemblies
  • Ideal for installations with moderate run-out requirements in mechanical systems
  • Compatible with machine housings or shafts lacking hardened surfaces
Save to list

€12.42/ pieceexcl. VAT

€15.03incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AS
Inner Diameter
85 mm
Outer Diameter
110 mm
Width
1 mm
Alternatives
Product Image

INA Thrust washer AS85110

  • Eriks:11670758
  • Manufacturer:AS85110

€6.97/ pieceexcl. VAT

€8.43incl. VAT

Estimated delivery date - 10/11/2026