SKF

SKF Thrust washer AS 7095

  • ERIKS:23760112
  • Manufacturer:7316570981148
Image 1
Image 2
Image 1
Image 2
Overview

This thin universal washer is engineered for needle roller thrust bearings in industrial applications. Made of hardened spring steel both faces are polished and usable as raceways. The component is designed to fit situations with moderate run-out requirements and allows interchangeability. It provides a cost-effective solution when adjacent machine parts are not hardened but have adequate stiffness.

Features
  • Both faces polished for use as raceways enabling flexible installation and reduced component count
  • Minimal axial space required allowing integration in compact machine assemblies
  • Hardened spring steel construction increases wear resistance for longer service life
  • Supplied as separate component supports full interchangeability with AXK and AXW series
  • Cost-effective for machines with non-hardened but sufficiently stiff adjacent components
Application & Usage
  • Used with needle roller thrust bearings for transmission assemblies
  • Ideal for machinery where axial space is limited
  • Compatible with AXK and AXW bearing installations
Save to list

€6.96/ pieceexcl. VAT

€8.42incl. VAT

Estimated delivery date - 27/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AS
Inner Diameter
70 mm
Outer Diameter
95 mm
Width
1 mm
Alternatives
Product Image

INA Thrust washer AS7095

  • Eriks:11670755
  • Manufacturer:197040000

€3.90/ pieceexcl. VAT

€4.72incl. VAT

117 In stock - Estimated delivery date 27/10/2026