SKF

SKF Thrust washer AS 6085

  • ERIKS:23760111
  • Manufacturer:7316570967685
Image 1
Image 2
Image 1
Image 2
Overview

This thin universal washer is designed for needle roller thrust bearings requiring minimal axial space. Manufactured from hardened spring steel both polished faces serve as functional raceways. The component is suitable for applications where adjacent machine parts are not hardened but are adequately stiff. It allows for full interchangeability within AXK and AXW bearing assemblies.

Features
  • Hardened spring steel construction provides reliable resistance to wear in demanding environments
  • Polished faces on both sides enable use as efficient raceways for improved bearing performance
  • Minimal axial height allows for compact assembly design and space-saving installation
  • Interchangeable washer design ensures compatibility with various bearing series for flexible use
  • Cost-effective solution for assemblies where adjacent components lack surface hardening
Application & Usage
  • Used with AXK series needle roller thrust bearings for reliable axial support
  • Ideal for machinery that requires space-saving thrust bearing arrangements
  • Compatible with mounting configurations lacking hardened bearing seats
Save to list

€5.00/ pieceexcl. VAT

€6.05incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AS
Inner Diameter
60 mm
Outer Diameter
85 mm
Width
1 mm
Alternatives
Product Image

INA Thrust washer AS6085

  • Eriks:11670753
  • Manufacturer:196660000

€2.80/ pieceexcl. VAT

€3.39incl. VAT

Estimated delivery date - 10/11/2026