SKF

SKF Thrust washer AS 5578

  • ERIKS:23760110
  • Manufacturer:7316577296979
Image 1
Image 2
Image 1
Image 2
Overview

This thin universal washer is designed for needle roller thrust bearings and made from hardened spring steel. Both faces are polished to enable use as raceways supporting reliable axial load management. Minimal axial space is required simplifying assembly in compact systems. The washer enables interchangeability and cost-effective integration in bearing arrangements.

Features
  • Manufactured from hardened spring steel for reliable performance under axial loads
  • Both faces polished to serve as raceways enhancing operational flexibility
  • Requires minimal axial space allowing use in compact bearing assemblies
  • Enables full interchangeability of washers reducing maintenance complexity
  • Cost-effective solution when adjacent machine components lack hardening
Application & Usage
  • Used with AXK series needle roller thrust bearings for shaft or housing support
  • Ideal for integration in compact machinery with moderate run-out requirements
  • Compatible with systems requiring separate washer and bearing components
Save to list

€4.18/ pieceexcl. VAT

€5.06incl. VAT

1 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AS
Inner Diameter
55 mm
Outer Diameter
78 mm
Width
1 mm
Alternatives
Product Image

INA Thrust washer AS5578

  • Eriks:11670752
  • Manufacturer:196400000

€2.35/ pieceexcl. VAT

€2.84incl. VAT

1 In stock - Estimated delivery date 04/11/2026