SKF

SKF Thrust washer AS 5070

  • ERIKS:23760109
  • Manufacturer:7316577302441
Image 1
Image 2
Image 1
Image 2
Overview

This thin universal washer is designed for needle roller thrust bearings and is made of hardened spring steel. Both faces are polished and intended for use as raceways ensuring compatibility with AXK and AXW series bearings. The washer provides a cost-effective solution for applications where adjacent components are not hardened but require moderate run-out. Minimal axial space is required for installation enabling greater flexibility in design.

Features
  • Polished faces offer consistent raceway surfaces reducing wear on bearing elements
  • Spring steel construction increases durability under axial loads ensuring longer service life
  • Minimal axial space design allows installation in compact assemblies improving versatility
  • Enables full interchangeability supporting streamlined maintenance and replacement procedures
  • Cost-effective solution reduces need for hardening adjacent components lowering manufacturing cost
Application & Usage
  • Used with needle roller thrust bearings in compact machinery assemblies
  • Ideal for shaft or housing washer replacement in AXK and AXW series
  • Compatible with applications needing moderate run-out and un-hardened components
Save to list

2,94 €/ pieceexcl. VAT

3,56 €incl. VAT

20 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AS
Inner Diameter
50 mm
Outer Diameter
70 mm
Width
1 mm
Alternatives
Product Image

INA Thrust washer AS5070

  • Eriks:11670751
  • Manufacturer:196230000

2,04 €/ pieceexcl. VAT

2,47 €incl. VAT

329 In stock - Estimated delivery date 22.09.2026