SKF

SKF Thrust washer AS 4565

  • ERIKS:23760108
  • Manufacturer:7316577009852
Image 1
Image 2
Image 1
Image 2
Overview

This thin universal washer is designed for needle roller thrust bearings offering minimal axial space requirements. Constructed from hardened spring steel both faces are polished for use as raceways. The washer is suitable for applications where adjacent components have moderate run-out and sufficient stiffness. It ensures full interchangeability in assembly and supports cost-effective bearing arrangements.

Features
  • Hardened spring steel construction enhances durability and operational lifespan in demanding applications
  • Polished dual faces allow use as raceways reducing component complexity and assembly time
  • Minimal axial height saves installation space supporting compact design requirements
  • Full interchangeability of washers improves maintenance efficiency and reduces downtime
  • Cost-efficient solution for non-hardened adjacent parts reduces overall system expense
Application & Usage
  • Used with AXK and AXW series needle roller thrust bearings
  • Ideal for machinery with moderate run-out and space constraints
  • Compatible with shafts or housings requiring thin raceway washers
Save to list

€2.60/ pieceexcl. VAT

€3.15incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AS
Inner Diameter
45 mm
Outer Diameter
65 mm
Width
1 mm
Alternatives
Product Image

INA Thrust washer AS4565

  • Eriks:11670750
  • Manufacturer:196070000

€1.79/ pieceexcl. VAT

€2.17incl. VAT

10 In stock - Estimated delivery date 04/11/2026