SKF

SKF Thrust washer AS 4060

  • ERIKS:23760107
  • Manufacturer:7316570269802
Image 1
Image 2
Image 1
Image 2
Overview

This thin universal washer is designed for use with needle roller thrust bearings in industrial settings. Manufactured from hardened spring steel it features polished faces that serve as raceways. It is suitable for both shaft and housing applications offering interchangeability and minimal axial space requirements. The washer is engineered for situations where adjacent components are adequately stiff but not hardened.

Features
  • Hardened spring steel construction resists wear and deformation during operation
  • Polished surfaces on both faces reduce friction and support smooth bearing motion
  • Minimal axial height design helps optimise space in compact assemblies
  • Fully interchangeable with other washers simplifies replacement and maintenance
  • Suitable for use when adjacent components lack hardening reduces overall system cost
Application & Usage
  • Used with AXK and AXW series needle roller thrust bearings
  • Ideal for machinery requiring cost-effective bearing raceway solutions
  • Compatible with assemblies needing thin
  • hardened washer components
Save to list

2,37 €/ pieceexcl. VAT

2,87 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AS
Inner Diameter
40 mm
Outer Diameter
60 mm
Width
1 mm
Alternatives
Product Image

INA Thrust washer AS4060

  • Eriks:11670749
  • Manufacturer:195850000

1,66 €/ pieceexcl. VAT

2,01 €incl. VAT

121 In stock - Estimated delivery date 22.09.2026