SKF

SKF Thrust washer AS 3552

  • ERIKS:23760106
  • Manufacturer:7316570032246
Image 1
Image 2
Image 1
Image 2
Overview

This thin universal washer is designed for use with needle roller thrust bearings. Manufactured from hardened spring steel both faces are polished to function as raceways. The washer is supplied as a separate component enabling use as shaft or housing washers. It offers a cost-effective solution where adjacent machine components are not hardened.

Features
  • Hardened spring steel construction increases load capacity and extends operational life
  • Polished faces allow use as raceways reducing component requirements in assemblies
  • Minimal axial space requirement enables compact bearing arrangements in restricted areas
  • Separate component design supports interchangeability for flexible installation needs
  • Cost-effective alternative for non-hardened adjacent machine parts for reduced expenses
Application & Usage
  • Used with AXK and AXW series needle roller thrust bearings
  • Ideal for machinery with moderate run-out requirements and limited axial space
  • Compatible with spring steel bearing assemblies requiring thin washers
Save to list

€1.64/ pieceexcl. VAT

€1.98incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AS
Inner Diameter
35 mm
Outer Diameter
52 mm
Width
1 mm
Alternatives
Product Image

INA Thrust washer AS3552

  • Eriks:11670748
  • Manufacturer:195690000

€1.14/ pieceexcl. VAT

€1.38incl. VAT

12 In stock - Estimated delivery date 04/11/2026