SKF

SKF Thrust washer AS 3047

  • ERIKS:23760105
  • Manufacturer:7316570853407
Image 1
Image 2
Image 1
Image 2
Overview

This thin universal washer is designed for needle roller thrust bearings. Manufactured from hardened spring steel it features polished faces suitable for use as raceways. The washer is intended for applications with moderate run-out requirements and adequate component stiffness. Both shaft and housing applications are supported for compatibility with AXK and AXW series bearings.

Features
  • Hardened spring steel construction increases wear resistance and operational reliability
  • Polished faces allow direct use as raceways reducing the need for extra components
  • Minimal axial space requirement enables compact assembly designs in constrained environments
  • Full interchangeability supports flexible installation and maintenance planning
  • Cost-effective solution when adjacent machine components lack hardening but offer stiffness
Application & Usage
  • Used with needle roller thrust bearings in machinery assemblies
  • Ideal for compact bearing arrangements with limited axial space
  • Compatible with AXK and AXW series for shaft or housing washer roles
Save to list

€1.47/ pieceexcl. VAT

€1.78incl. VAT

122 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AS
Inner Diameter
30 mm
Outer Diameter
47 mm
Width
1 mm
Alternatives
Product Image

INA Thrust washer AS3047

  • Eriks:11670747
  • Manufacturer:195420000

€1.01/ pieceexcl. VAT

€1.22incl. VAT

53 In stock - Estimated delivery date 26/10/2026