SKF

SKF Thrust washer AS 2542

  • ERIKS:23760104
  • Manufacturer:7316570045987
Image 1
Image 2
Image 1
Image 2
Overview

This thin universal washer is designed for use with needle roller thrust bearings offering reliable performance in applications requiring minimal axial space. Manufactured from hardened spring steel both faces are polished and suitable as raceways. It is supplied as a separate component to facilitate cost-effective solutions when adjacent machine parts are not hardened.

Features
  • Polished faces on both sides reduce friction and enhance raceway compatibility
  • Minimal axial space requirement supports compact machine designs in restricted environments
  • Spring steel construction improves durability under thrust loads and abrasive conditions
  • Supplied as a separate component allows for flexible machine assembly and maintenance
Application & Usage
  • Used with AXK series needle roller thrust bearings for shaft or housing washers
  • Ideal for installations where adjacent components lack hardening
  • Compatible with machinery requiring moderate run-out tolerance
Save to list

€1.24/ pieceexcl. VAT

€1.50incl. VAT

8 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AS
Inner Diameter
25 mm
Outer Diameter
42 mm
Width
1 mm
Alternatives
Product Image

INA Thrust washer AS2542

  • Eriks:11670746
  • Manufacturer:195260000

€0.86/ pieceexcl. VAT

€1.04incl. VAT

Estimated delivery date - 28/10/2026