SKF

SKF Thrust washer AS 1730

  • ERIKS:23760102
  • Manufacturer:7316570981704
Image 1
Image 2
Image 1
Image 2
Overview

This thin universal washer is designed for needle roller thrust bearings offering precise and durable performance. Manufactured from hardened spring steel both faces are polished for use as raceways. The washer allows cost-effective solutions when adjacent components lack hardening but possess sufficient stiffness. It is suitable as both shaft and housing washers for various bearing series.

Features
  • Polished faces enable use as raceways reducing installation complexity and time
  • Minimal axial space requirement supports compact assembly in restricted environments
  • Spring steel construction provides durability and resistance to deformation under load
  • Full interchangeability allows flexible replacement and compatibility across bearing series
  • Cost-effective design offers performance without requiring hardened mating surfaces
Application & Usage
  • Used with AXK series as shaft or housing washer
  • Ideal for moderate run-out requirement bearing assemblies
  • Compatible with needle roller thrust bearings in machinery
Save to list

€1.02/ pieceexcl. VAT

€1.23incl. VAT

8 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AS
Inner Diameter
17 mm
Outer Diameter
30 mm
Width
1 mm
Alternatives
Product Image

INA Thrust washer AS1730

  • Eriks:11670744
  • Manufacturer:194880000

€0.85/ pieceexcl. VAT

€1.03incl. VAT

41 In stock - Estimated delivery date 04/11/2026