SKF

SKF Thrust washer AS 160200

  • ERIKS:24045065
  • Manufacturer:7316571472126
Image 1
Image 2
Image 1
Image 2
Overview

This thin universal washer is designed for needle roller thrust bearings and manufactured from hardened spring steel. Both faces are polished allowing use as raceways and the washer is suitable for moderate run-out requirements. It can serve as a shaft or housing washer in AXK and AXW series applications and enables interchangeability in assembly.

Features
  • Hardened spring steel construction enhances durability and supports reliable bearing function
  • Polished faces allow use as raceways which reduces component requirements
  • Minimal axial space design fits in compact assemblies and constrained installations
  • Cost-effective solution for non-hardened but adequately stiff adjacent components
  • Full interchangeability of washers simplifies inventory and maintenance logistics
Application & Usage
  • Used with needle roller thrust bearings in machinery assemblies
  • Compatible with AXK and AXW series for shaft or housing washer roles
  • Ideal for assemblies with moderate run-out and stiffness requirements
Save to list

€67.94/ pieceexcl. VAT

€82.21incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AS
Inner Diameter
160 mm
Outer Diameter
200 mm
Width
1 mm
Alternatives
Product Image

INA Thrust washer AS160200

  • Eriks:11670743
  • Manufacturer:199170000

€38.20/ pieceexcl. VAT

€46.22incl. VAT

Estimated delivery date - 10/11/2026