SKF

SKF Thrust washer AS 120155

  • ERIKS:23760099
  • Manufacturer:7316570310313
Image 1
Image 2
Image 1
Image 2
Overview

This thin universal washer is designed for needle roller thrust bearings and constructed from hardened spring steel. Both washer faces are polished for use as raceways ensuring smooth operation. The component is suitable where minimal axial space and adequate stiffness are required providing a cost-effective option for various assembly needs.

Features
  • Polished faces reduce friction and ensure consistent operational performance
  • Hardened spring steel construction increases durability in demanding environments
  • Minimal axial space requirement allows use in compact installations
  • Interchangeable design supports flexible machine assembly and maintenance
  • Supplied as separate components to suit custom bearing configurations
Application & Usage
  • Used with needle roller thrust bearings in machinery assemblies
  • Ideal for installations with limited axial space availability
  • Compatible with AXK and AXW series bearing arrangements
Save to list

€30.36/ pieceexcl. VAT

€36.74incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AS
Inner Diameter
120 mm
Outer Diameter
155 mm
Width
1 mm
Alternatives
Product Image

INA Thrust washer AS120155

  • Eriks:11670737
  • Manufacturer:198440000

€17.06/ pieceexcl. VAT

€20.64incl. VAT

Estimated delivery date - 10/11/2026