SKF

SKF Thrust washer AS 100135

  • ERIKS:23760096
  • Manufacturer:7316571140766
Image 1
Image 2
Image 1
Image 2
Overview

This thin universal washer is designed for needle roller thrust bearings requiring low axial space. Manufactured from hardened spring steel it delivers polished raceway surfaces for reliable performance. It supports both shaft and housing applications within AXK and AXW bearing series. Suitable for use when adjacent machine components have sufficient stiffness but are not hardened. The washer enables cost-effective interchangeable solutions in bearing assemblies.

Features
  • Hardened spring steel construction increases wear resistance in demanding thrust applications
  • Polished surfaces on both faces serve as precise raceways for consistent bearing performance
  • Minimal axial height allows use in constrained spaces without impacting assembly design
  • Full interchangeability supports simplified maintenance and replacement within bearing systems
  • Cost-effective alternative when surrounding components lack hardening but retain adequate stiffness
Application & Usage
  • Used with needle roller thrust bearings in light machinery assemblies
  • Ideal for AXK and AXW series installations in industrial equipment
  • Compatible with bearing systems requiring thin axial spacers
Save to list

€18.82/ pieceexcl. VAT

€22.77incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AS
Inner Diameter
100 mm
Outer Diameter
135 mm
Width
1 mm
Alternatives
Product Image

INA Thrust washer AS100135

  • Eriks:11670734
  • Manufacturer:198010000

€10.59/ pieceexcl. VAT

€12.81incl. VAT

Estimated delivery date - 10/11/2026