SKF

SKF Thrust slide washer Sheet steel/PTFE composite Maintenance-free PCMW 487402 E

  • ERIKS:23768862
  • Manufacturer:7316572486238
Image 1
Image 2
Image 1
Image 2
SKF Composite Dry Slide Thrust Washer PCMW 487402 E
Save to list

€12.51/ pieceexcl. VAT

€15.14incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
PCMW
Shaft diameter
48 mm
Outer Diameter
74 mm
Width
2 mm
Dynamic load rating
200 kN
Static load rating
620 kN
Weight
37 g
Maintenance
Maintenance-free
Material outer sheath
Sheet steel
Tread material
PTFE composite
D
74 mm
d
48 mm
B
2 mm