




€5.15/ pieceexcl. VAT
€6.23incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PCMW |
Shaft diameter | 32 mm |
Outer Diameter | 54 mm |
Width | 1.5 mm |
Dynamic load rating | 116 kN |
Static load rating | 365 kN |
Weight | 16 g |
Maintenance | Maintenance-free |
Material outer sheath | Sheet steel |
Tread material | PTFE composite |
D | 54 mm |
d | 32 mm |
B | 1.5 mm |
€3.32/ pieceexcl. VAT
€4.02incl. VAT
Sold per: 25Min. order: 25
75 In stock - Estimated delivery date 10/11/2026