




€2.64/ pieceexcl. VAT
€3.19incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PCMW |
Shaft diameter | 18 mm |
Outer Diameter | 32 mm |
Width | 1.5 mm |
Dynamic load rating | 44 kN |
Static load rating | 137 kN |
Weight | 6.1 g |
Maintenance | Maintenance-free |
Material outer sheath | Sheet steel |
Tread material | PTFE composite |
D | 32 mm |
d | 18 mm |
B | 1.5 mm |
€1.49/ pieceexcl. VAT
€1.80incl. VAT
49 In stock - Estimated delivery date 09/11/2026