




€3.50/ pieceexcl. VAT
€4.24incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PCMW |
Shaft diameter | 12 mm |
Outer Diameter | 24 mm |
Width | 1.5 mm |
Dynamic load rating | 28 kN |
Static load rating | 85 kN |
Weight | 3.8 g |
Maintenance | Maintenance-free |
Material outer sheath | Sheet steel |
Tread material | PTFE composite |
D | 24 mm |
d | 12 mm |
B | 1.5 mm |