




€4.58/ pieceexcl. VAT
€5.54incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PCMW |
Shaft diameter | 32 mm |
Outer Diameter | 54 mm |
Width | 1.5 mm |
Dynamic load rating | 176 kN |
Static load rating | 365 kN |
Weight | 14 g |
Maintenance | Low-maintenance |
Material outer sheath | Sheet steel |
Tread material | POM composite |
D | 54 mm |
d | 32 mm |
B | 1.5 mm |