




€2.64/ pieceexcl. VAT
€3.19incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PCMW |
Shaft diameter | 14 mm |
Outer Diameter | 26 mm |
Width | 1.5 mm |
Dynamic load rating | 45 kN |
Static load rating | 93 kN |
Weight | 3.6 g |
Maintenance | Low-maintenance |
Material outer sheath | Sheet steel |
Tread material | POM composite |
D | 26 mm |
d | 14 mm |
B | 1.5 mm |