




€49.61/ pieceexcl. VAT
€60.03incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K811 |
Cage material | Plastic |
Inner Diameter | 60 mm |
Outer Diameter | 85 mm |
Roller diameter | 7.5 mm |
Dynamic load rating | 80 kN |
Static load rating | 300 kN |
Reference speed | 1800 rpm |
Limiting speed | 3600 rpm |