




€33.65/ pieceexcl. VAT
€40.72incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K811 |
Cage material | Plastic |
Inner Diameter | 50 mm |
Outer Diameter | 70 mm |
Roller diameter | 6 mm |
Dynamic load rating | 47.5 kN |
Static load rating | 166 kN |
Reference speed | 2200 rpm |
Limiting speed | 4300 rpm |