




€31.01/ pieceexcl. VAT
€37.52incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K811 |
Cage material | Plastic |
Inner Diameter | 45 mm |
Outer Diameter | 65 mm |
Roller diameter | 6 mm |
Dynamic load rating | 45 kN |
Static load rating | 153 kN |
Reference speed | 2200 rpm |
Limiting speed | 4500 rpm |