




€22.73/ pieceexcl. VAT
€27.50incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K811 |
Cage material | Plastic |
Inner Diameter | 35 mm |
Outer Diameter | 52 mm |
Roller diameter | 5 mm |
Dynamic load rating | 29 kN |
Static load rating | 93 kN |
Reference speed | 2800 rpm |
Limiting speed | 5600 rpm |
€22.34/ pieceexcl. VAT
€27.03incl. VAT
Estimated delivery date - 10/11/2026