




€20.66/ pieceexcl. VAT
€25.00incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K811 |
Cage material | Plastic |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Roller diameter | 5 mm |
Dynamic load rating | 27 kN |
Static load rating | 78 kN |
Reference speed | 3000 rpm |
Limiting speed | 6000 rpm |