




€19.38/ pieceexcl. VAT
€23.45incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K811 |
Cage material | Plastic |
Inner Diameter | 25 mm |
Outer Diameter | 42 mm |
Roller diameter | 5 mm |
Dynamic load rating | 25 kN |
Static load rating | 69.5 kN |
Reference speed | 3200 rpm |
Limiting speed | 6300 rpm |
€18.60/ pieceexcl. VAT
€22.51incl. VAT
Estimated delivery date - 10/11/2026