SKF

SKF Thrust cylindrical roller and cage assembly K 81104 TN

  • ERIKS:23766262
  • Manufacturer:7316577030429
Image 1
Image 2
Image 1
Image 2
Cylindrical roller and cage thrust assemblies are identified by the prefix K.
They contain rollers, which are made and kept in radially arranged pockets of solid cage.
The cages are made of machined brass (suffix M) or glass fibre reinforced PA66 (suffix TN).
Cylindrical roller and cage thrust assemblies can accommodate axial loads in one direction only.
All cylindrical roller and cage assemblies can be combined with shaft washers (prefix) WS and housing washers (prefix) GS.
Serie K 811.. can also be combined with the universal washer (prefix) LS.
Save to list

€17.97/ pieceexcl. VAT

€21.74incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
K811
Cage material
Plastic
Inner Diameter
20 mm
Outer Diameter
35 mm
Roller diameter
4.5 mm
Dynamic load rating
18.6 kN
Static load rating
48 kN
Reference speed
3800 rpm
Limiting speed
7500 rpm
Alternatives

€16.99/ pieceexcl. VAT

€20.56incl. VAT

Estimated delivery date - 10/11/2026