SKF

SKF Thrust ball bearing Single direction Spherical housing washer 53410

  • ERIKS:23757485
  • Manufacturer:7316577121448
Image 1
Single Direction Thrust Ball Bearing. A thrust ball bearing and cage assembly complete with a sphered housing washer and a shaft washer. Separable for easy mounting.
Save to list

€364.30/ pieceexcl. VAT

€440.80incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
534
Inner Diameter
50 mm
Outer Diameter
110 mm
Height
45.6 mm
Variant
Single direction
Spherical housing washer
Yes
with seat washer
No
Cage material
Steel
Dynamic load rating
159 kN
Static load rating
340 kN
Limiting speed
2600 rpm
Reference speed
1900 rpm