SKF

SKF Thrust ball bearing Single direction Spherical housing washer 53322 M

  • ERIKS:23757481
  • Manufacturer:7316570598179
Image 1
Single Direction Thrust Ball Bearing. A thrust ball bearing and cage assembly complete with a sphered housing washer and a shaft washer. Separable for easy mounting.
Save to list

€909.54/ pieceexcl. VAT

€1,100.54incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
533
Inner Diameter
110 mm
Outer Diameter
190 mm
Height
67.2 mm
Variant
Single direction
Spherical housing washer
Yes
with seat washer
No
Cage material
Brass
Dynamic load rating
281 kN
Static load rating
815 kN
Limiting speed
1600 rpm
Reference speed
1100 rpm