

€588.63/ pieceexcl. VAT
€712.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 533 |
Inner Diameter | 90 mm |
Outer Diameter | 155 mm |
Height | 54.6 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 182 kN |
Static load rating | 440 kN |
Limiting speed | 2000 rpm |
Reference speed | 1400 rpm |
€567.93/ pieceexcl. VAT
€687.20incl. VAT
Estimated delivery date - 11/11/2026