

€441.37/ pieceexcl. VAT
€534.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 533 |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Height | 47.6 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 159 kN |
Static load rating | 390 kN |
Limiting speed | 2200 rpm |
Reference speed | 1600 rpm |
€432.25/ pieceexcl. VAT
€523.02incl. VAT
Estimated delivery date - 10/11/2026