

€395.47/ pieceexcl. VAT
€478.52incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 533 |
Inner Diameter | 75 mm |
Outer Diameter | 135 mm |
Height | 48.1 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 163 kN |
Static load rating | 390 kN |
Limiting speed | 2400 rpm |
Reference speed | 1700 rpm |
€387.02/ pieceexcl. VAT
€468.29incl. VAT
Estimated delivery date - 11/11/2026