

€274.18/ pieceexcl. VAT
€331.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 533 |
Inner Diameter | 65 mm |
Outer Diameter | 115 mm |
Height | 39.4 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 106 kN |
Static load rating | 240 kN |
Limiting speed | 2800 rpm |
Reference speed | 2000 rpm |
€289.89/ pieceexcl. VAT
€350.77incl. VAT
21 In stock - Estimated delivery date 09/11/2026