

€227.50/ pieceexcl. VAT
€275.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 533 |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Height | 38.3 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 101 kN |
Static load rating | 224 kN |
Limiting speed | 3000 rpm |
Reference speed | 2000 rpm |
€223.16/ pieceexcl. VAT
€270.02incl. VAT
Estimated delivery date - 11/11/2026