

€150.65/ pieceexcl. VAT
€182.29incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 533 |
Inner Diameter | 50 mm |
Outer Diameter | 95 mm |
Height | 34.4 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 81.9 kN |
Static load rating | 170 kN |
Limiting speed | 3400 rpm |
Reference speed | 2400 rpm |
€147.82/ pieceexcl. VAT
€178.86incl. VAT
Estimated delivery date - 10/11/2026