

€67.64/ pieceexcl. VAT
€81.84incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 533 |
Inner Diameter | 30 mm |
Outer Diameter | 60 mm |
Height | 22.6 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 35.8 kN |
Static load rating | 65.5 kN |
Limiting speed | 5300 rpm |
Reference speed | 3800 rpm |
€66.31/ pieceexcl. VAT
€80.24incl. VAT
Estimated delivery date - 10/11/2026