

€961.65/ pieceexcl. VAT
€1,163.60incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 532 |
Inner Diameter | 140 mm |
Outer Diameter | 200 mm |
Height | 48.6 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 190 kN |
Static load rating | 620 kN |
Limiting speed | 1800 rpm |
Reference speed | 1300 rpm |
€1,328.58/ pieceexcl. VAT
€1,607.58incl. VAT
Estimated delivery date - 11/11/2026