

€752.87/ pieceexcl. VAT
€910.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 532 |
Inner Diameter | 130 mm |
Outer Diameter | 190 mm |
Height | 47.9 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 186 kN |
Static load rating | 585 kN |
Limiting speed | 1800 rpm |
Reference speed | 1300 rpm |
€787.37/ pieceexcl. VAT
€952.72incl. VAT
Estimated delivery date - 10/11/2026