

€282.05/ pieceexcl. VAT
€341.28incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 532 |
Inner Diameter | 90 mm |
Outer Diameter | 135 mm |
Height | 38.5 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 112 kN |
Static load rating | 290 kN |
Limiting speed | 2600 rpm |
Reference speed | 1900 rpm |
€349.38/ pieceexcl. VAT
€422.75incl. VAT
2 In stock - Estimated delivery date 09/11/2026