

€240.48/ pieceexcl. VAT
€290.98incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 532 |
Inner Diameter | 85 mm |
Outer Diameter | 125 mm |
Height | 33.1 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 97.5 kN |
Static load rating | 275 kN |
Limiting speed | 3000 rpm |
Reference speed | 2000 rpm |
€280.37/ pieceexcl. VAT
€339.25incl. VAT
Estimated delivery date - 10/11/2026