

€107.70/ pieceexcl. VAT
€130.32incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 532 |
Inner Diameter | 55 mm |
Outer Diameter | 90 mm |
Height | 27.4 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 58.5 kN |
Static load rating | 134 kN |
Limiting speed | 3800 rpm |
Reference speed | 2800 rpm |
€110.63/ pieceexcl. VAT
€133.86incl. VAT
Estimated delivery date - 10/11/2026