

€54.30/ pieceexcl. VAT
€65.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 532 |
Inner Diameter | 30 mm |
Outer Diameter | 52 mm |
Height | 17.8 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 25.1 kN |
Static load rating | 51 kN |
Limiting speed | 6300 rpm |
Reference speed | 4500 rpm |
€52.34/ pieceexcl. VAT
€63.33incl. VAT
Estimated delivery date - 10/11/2026€40.49/ pieceexcl. VAT
€48.99incl. VAT
Estimated delivery date - 10/11/2026