

€55.47/ pieceexcl. VAT
€67.12incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BD1B |
Inner Diameter | 45.2 mm |
Outer Diameter | 65 mm |
Height | 10.74 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |