




€33.24/ pieceexcl. VAT
€40.22incl. VAT
49 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BA |
Inner Diameter | 8 mm |
Outer Diameter | 19 mm |
Height | 7 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 3.19 kN |
Static load rating | 3.8 kN |
Limiting speed | 17000 rpm |
Reference speed | 12000 rpm |