




€30.94/ pieceexcl. VAT
€37.44incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BA |
Inner Diameter | 7 mm |
Outer Diameter | 17 mm |
Height | 6 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 2.51 kN |
Static load rating | 2.9 kN |
Limiting speed | 19000 rpm |
Reference speed | 14000 rpm |