SKF

SKF Thrust ball bearing Single direction BA 4

  • ERIKS:23760192
  • Manufacturer:7316571085319
Image 1
Image 2
Image 1
Image 2
Single Direction Thrust Ball Bearing. A thrust ball bearing and cage assembly complete with a flat seated housing washer and a shaft washer. Separable for easy mounting.
Save to list

€29.66/ pieceexcl. VAT

€35.89incl. VAT

17 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BA
Inner Diameter
4 mm
Outer Diameter
10 mm
Height
4 mm
Variant
Single direction
Spherical housing washer
No
with seat washer
No
Cage material
Steel
Dynamic load rating
0.761 kN
Static load rating
0.72 kN
Limiting speed
30000 rpm
Reference speed
22000 rpm